Zoro Homepage

2-1/2" EMT Elbow 30 Degrees

  • Mfr # 877034

  • Zoro # G916664751


product price: $39.19
/ea

Key Features

For Use With
EMT Conduit
Material
Steel
Trade Size
2 1/2 in
Outside Diameter
2.87 in
Standards
ANSI C80.3, UL 797
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877034
Zoro #
G916664751
UPC #
091111020575
Country of Origin
United States

Dimensions

Trade Size
2 1/2 in
Outside Diameter
2.87 in
Overall Width
6 7/16 in
Compatible Conduit Trade Size
2 1/2 in
Overall Length
20 3/16 in
Overall Height
2 7/8 in
Elbow Radius
10 1/2 in

Details

For Use With
EMT Conduit
Material
Steel
Item
EMT Elbow
Standards
ANSI C80.3, UL 797
Finish
Galvanized
For Conduit Type
EMT
Elbow Angle
30 Degrees
Compatible Conduit Type
EMT

Description

EMT Elbow, Steel, Trade Size 2 1/2 in, Overall Length 20 3/16 in, Finish Galvanized, Compatible Conduit Type EMT, Elbow Angle 30 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.3, UL 797, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius 10 1/2 in, Overall Height 2 7/8 in, Overall Width 6 7/16 in, Compatible Conduit Trade Size 2 1/2 in, Outside Diameter 2.87 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.