Zoro Homepage

2-1/2" GRC Elbow 11-1/4 Degrees

  • Mfr # 880146

  • Zoro # G216664833


product price: $47.95
/ea

Key Features

Material
Steel
For Use With
Rigid Conduit
Compatible Conduit Trade Size
2 1/2 in
Finish
Galvanized
Overall Height
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880146
Zoro #
G216664833
UPC #
091111360206
Country of Origin
China

Dimensions

Compatible Conduit Trade Size
2 1/2 in
Overall Height
2 7/8 in
Overall Width
2 25/32 in
Outside Diameter
2.87 in
Trade Size
2 1/2 in
Overall Length
11 25/32 in
Elbow Radius
10 1/2 in

Details

Item
Rigid Elbow
Material
Steel
For Use With
Rigid Conduit
Finish
Galvanized
Elbow Angle
11.3 Degrees
For Conduit Type
Rigid
Compatible Conduit Type
Rigid Conduit

Description

Rigid Elbow, Steel, Trade Size 2 1/2 in, Overall Length 11 25/32 in, Finish Galvanized, Compatible Conduit Type Rigid Conduit, Elbow Angle 11.3 Degrees , Conduit Fitting Type Elbow, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 10 1/2 in, Overall Height 2 7/8 in, Overall Width 2 25/32 in, Compatible Conduit Trade Size 2 1/2 in, Outside Diameter 2.87 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.