2-1/2" GRC Elbow 15 Degrees
Mfr # 876823
Zoro # G716664807
product price: $47.95
/eaKey Features
Overall Length
16 3/16 in
Overall Height
2 7/8 in
Material
Steel
Compatible Conduit Trade Size
2 1/2 in
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
876823
Zoro #
G716664807
UPC #
091111003790
Country of Origin
China
Dimensions
Overall Length
16 3/16 in
Overall Height
2 7/8 in
Compatible Conduit Trade Size
2 1/2 in
Overall Width
3 7/16 in
Trade Size
2 1/2 in
Outside Diameter
2.87 in
Elbow Radius
10 1/2 in
Details
Material
Steel
Finish
Galvanized
Compatible Conduit Type
Rigid Conduit
For Use With
Rigid Conduit
For Conduit Type
Rigid
Item
Rigid Elbow
Elbow Angle
15 Degrees
Description
Rigid Elbow, Steel, Trade Size 2 1/2 in, Overall Length 16 3/16 in, Finish Galvanized, Compatible Conduit Type Rigid Conduit, Elbow Angle 15 Degrees , Conduit Fitting Type Elbow, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 10 1/2 in, Overall Height 2 7/8 in, Overall Width 3 7/16 in, Compatible Conduit Trade Size 2 1/2 in, Outside Diameter 2.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.