Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" GRC Elbow 30 Degrees

  • Mfr # 876799

  • Zoro # G016664880


product price: $47.95
/ea

Key Features

Finish
Galvanized
Overall Length
18 9/32 in
Elbow Angle
30 Degrees
Material
Steel
Compatible Conduit Trade Size
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876799
Zoro #
G016664880
UPC #
091111001529
Country of Origin
China

Dimensions

Overall Length
18 9/32 in
Compatible Conduit Trade Size
2 1/2 in
Outside Diameter
2.87 in
Overall Height
2 7/8 in
Overall Width
5 15/16 in
Trade Size
2 1/2 in
Elbow Radius
10 1/2 in

Details

Finish
Galvanized
Item
Rigid Elbow
Elbow Angle
30 Degrees
Material
Steel
For Conduit Type
Rigid
For Use With
Rigid Conduit
Compatible Conduit Type
Rigid Conduit

Description

Rigid Elbow, Steel, Trade Size 2 1/2 in, Overall Length 18 9/32 in, Finish Galvanized, Compatible Conduit Type Rigid Conduit, Elbow Angle 30 Degrees , Conduit Fitting Type Elbow, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 10 1/2 in, Overall Height 2 7/8 in, Overall Width 5 15/16 in, Compatible Conduit Trade Size 2 1/2 in, Outside Diameter 2.87 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.