Zoro Homepage

2-1/2" GRC Elbow 90 Degrees

  • Mfr # 876775

  • Zoro # G416664909


product price: $64.15
/ea

Key Features

Overall Length
17 9/32 in
Connection Orientation
Straight
Trade Size
2 1/2 in
For Conduit Type
Rigid
Outside Diameter
2.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876775
Zoro #
G416664909
UPC #
091111001673
Country of Origin
United States

Dimensions

Overall Length
17 9/32 in
Trade Size
2 1/2 in
Outside Diameter
2.87 in
Overall Width
17 9/32 in
Elbow Radius
10 1/2 in
Compatible Conduit Trade Size
2 1/2 in
Overall Height
2 7/8 in

Details

Connection Orientation
Straight
For Conduit Type
Rigid
Elbow Angle
90 Degrees
Item
Rigid Elbow
Compatible Conduit Type
Rigid Conduit
For Use With
Rigid Conduit
Finish
Galvanized
Material
Steel
Standards
ANSI C80.1, cULus, UL 6

Description

Rigid Elbow, Steel, Trade Size 2 1/2 in, Overall Length 17 9/32 in, Finish Galvanized, Compatible Conduit Type Rigid Conduit, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.1, cULus, UL 6, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 10 1/2 in, Overall Height 2 7/8 in, Overall Width 17 9/32 in, Compatible Conduit Trade Size 2 1/2 in, Connection Orientation Straight, Outside Diameter 2.87 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.