Zoro Homepage

2-1/2" Rad 30 GRC Elbow

  • Mfr # 876865

  • Zoro # G216664819


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Elbow Angle
90 Degrees
Compatible Conduit Trade Size
2 1/2 in
For Use With
Rigid Conduit
Compatible Conduit Type
Rigid Conduit
For Conduit Type
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876865
Zoro #
G216664819
UPC #
091111002854
Country of Origin
China

Dimensions

Compatible Conduit Trade Size
2 1/2 in
Trade Size
2 1/2 in
Outside Diameter
2.87 in
Elbow Radius
30 in
Overall Length
20 3/16 in

Details

Elbow Angle
90 Degrees
For Use With
Rigid Conduit
Compatible Conduit Type
Rigid Conduit
For Conduit Type
Rigid
Item
Rigid Elbow
Finish
Galvanized
Material
Steel

Description

Rigid Elbow, Steel, Trade Size 2 1/2 in, Overall Length 20 3/16 in, Finish Galvanized, Compatible Conduit Type Rigid Conduit, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 30 in, Compatible Conduit Trade Size 2 1/2 in, Outside Diameter 2.87 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.