Zoro Homepage

3-1/2" EMT Elbow 11-1/4 Degrees

  • Mfr # 877066

  • Zoro # G716664760


product price: $78.35
/ea
Free Shipping & Returns

Key Features

Finish
Galvanized
For Use With
EMT Conduit
Overall Height
4 in
Compatible Conduit Type
EMT
Overall Width
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877066
Zoro #
G716664760
UPC #
091111020896
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
4 3/4 in
Outside Diameter
4 in
Overall Length
29 3/4 in
Trade Size
3 1/2 in
Compatible Conduit Trade Size
3 1/2 in
Elbow Radius
15 in

Details

Finish
Galvanized
For Use With
EMT Conduit
Compatible Conduit Type
EMT
Standards
ANSI C80.3, UL 797
For Conduit Type
EMT
Material
Steel
Elbow Angle
11.3 Degrees
Item
EMT Elbow

Description

EMT Elbow, Steel, Trade Size 3 1/2 in, Overall Length 29 3/4 in, Finish Galvanized, Compatible Conduit Type EMT, Elbow Angle 11.3 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.3, UL 797, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius 15 in, Overall Height 4 in, Overall Width 4 3/4 in, Compatible Conduit Trade Size 3 1/2 in, Outside Diameter 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.