Zoro Homepage

3-1/2" EMT Elbow 15 Degrees

  • Mfr # 877056

  • Zoro # G016664750


product price: $78.35
/ea
Free Shipping & Returns

Key Features

Standards
ANSI C80.3, UL 797
Finish
Galvanized
Compatible Conduit Type
EMT
Trade Size
3 1/2 in
Compatible Conduit Trade Size
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877056
Zoro #
G016664750
UPC #
091111020797
Country of Origin
United States

Dimensions

Trade Size
3 1/2 in
Compatible Conduit Trade Size
3 1/2 in
Overall Length
29 1/2 in
Outside Diameter
4 in
Overall Width
5 5/8 in
Overall Height
4 in
Elbow Radius
15 in

Details

Standards
ANSI C80.3, UL 797
Finish
Galvanized
Compatible Conduit Type
EMT
For Use With
EMT Conduit
Material
Steel
Item
EMT Elbow
For Conduit Type
EMT
Elbow Angle
15 Degrees

Description

EMT Elbow, Steel, Trade Size 3 1/2 in, Overall Length 29 1/2 in, Finish Galvanized, Compatible Conduit Type EMT, Elbow Angle 15 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.3, UL 797, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius 15 in, Overall Height 4 in, Overall Width 5 5/8 in, Compatible Conduit Trade Size 3 1/2 in, Outside Diameter 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.