3-1/2" EMT Elbow 30 Degrees
Mfr # 877036
Zoro # G016664712
product price: $78.35
/ea
Free Shipping & Returns
Key Features
Compatible Conduit Trade Size
3 1/2 in
Outside Diameter
4 in
Elbow Angle
30 Degrees
Trade Size
3 1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
877036
Zoro #
G016664712
UPC #
091111020599
Country of Origin
United States
Dimensions
Compatible Conduit Trade Size
3 1/2 in
Outside Diameter
4 in
Trade Size
3 1/2 in
Overall Width
9 in
Overall Length
28 1/4 in
Overall Height
4 in
Elbow Radius
15 in
Details
Elbow Angle
30 Degrees
Material
Steel
Finish
Galvanized
For Use With
EMT Conduit
Standards
ANSI C80.3, UL 797
Item
EMT Elbow
Compatible Conduit Type
EMT
For Conduit Type
EMT
Description
EMT Elbow, Steel, Trade Size 3 1/2 in, Overall Length 28 1/4 in, Finish Galvanized, Compatible Conduit Type EMT, Elbow Angle 30 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.3, UL 797, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius 15 in, Overall Height 4 in, Overall Width 9 in, Compatible Conduit Trade Size 3 1/2 in, Outside Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.