Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2" GRC Elbow 11-1/4 Degrees

  • Mfr # 880148

  • Zoro # G816664875


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Material
Steel
Trade Size
3 1/2 in
For Use With
Rigid Conduit
Compatible Conduit Type
Rigid Conduit
Overall Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880148
Zoro #
G816664875
UPC #
091111360220
Country of Origin
China

Dimensions

Trade Size
3 1/2 in
Overall Width
3 3/4 in
Overall Length
19 7/8 in
Compatible Conduit Trade Size
3 1/2 in
Overall Height
4 in
Outside Diameter
4 in
Elbow Radius
15 in

Details

Material
Steel
For Use With
Rigid Conduit
Compatible Conduit Type
Rigid Conduit
Item
Rigid Elbow
For Conduit Type
Rigid
Elbow Angle
11.3 Degrees
Finish
Galvanized

Description

Rigid Elbow, Steel, Trade Size 3 1/2 in, Overall Length 19 7/8 in, Finish Galvanized, Compatible Conduit Type Rigid Conduit, Elbow Angle 11.3 Degrees , Conduit Fitting Type Elbow, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 15 in, Overall Height 4 in, Overall Width 3 3/4 in, Compatible Conduit Trade Size 3 1/2 in, Outside Diameter 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.