3-1/2" GRC Elbow 30 Degrees
Mfr # 876801
Zoro # G616664846
product price: $89.49
/ea
Free Shipping & Returns
Key Features
Overall Width
8 in
Outside Diameter
4 in
Compatible Conduit Trade Size
3 1/2 in
Trade Size
3 1/2 in
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
876801
Zoro #
G616664846
UPC #
091111001543
Country of Origin
China
Dimensions
Overall Width
8 in
Outside Diameter
4 in
Compatible Conduit Trade Size
3 1/2 in
Trade Size
3 1/2 in
Overall Length
24 5/8 in
Overall Height
4 in
Elbow Radius
15 in
Details
Finish
Galvanized
Material
Steel
Item
Rigid Elbow
Compatible Conduit Type
Rigid Conduit
For Use With
Rigid Conduit
For Conduit Type
Rigid
Elbow Angle
30 Degrees
Description
Rigid Elbow, Steel, Trade Size 3 1/2 in, Overall Length 24 5/8 in, Finish Galvanized, Compatible Conduit Type Rigid Conduit, Elbow Angle 30 Degrees , Conduit Fitting Type Elbow, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 15 in, Overall Height 4 in, Overall Width 8 in, Compatible Conduit Trade Size 3 1/2 in, Outside Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.