Zoro Homepage

3-1/2" Rad 30 EMT Elbow

  • Mfr # 877085

  • Zoro # G916664782


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Overall Length
23 3/4 in
Standards
ANSI C80.3, UL 797
Elbow Angle
90 Degrees
Material
Steel
For Conduit Type
EMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877085
Zoro #
G916664782
UPC #
091111021053
Country of Origin
United States

Dimensions

Overall Length
23 3/4 in
Outside Diameter
4 in
Compatible Conduit Trade Size
3 1/2 in
Trade Size
3 1/2 in
Overall Width
23 3/4 in
Overall Height
4 in
Elbow Radius
30 in

Details

Item
EMT Elbow
Standards
ANSI C80.3, UL 797
Elbow Angle
90 Degrees
Material
Steel
For Conduit Type
EMT
Compatible Conduit Type
EMT
Finish
Galvanized
For Use With
EMT Conduit

Description

EMT Elbow, Steel, Trade Size 3 1/2 in, Overall Length 23 3/4 in, Finish Galvanized, Compatible Conduit Type EMT, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.3, UL 797, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius 30 in, Overall Height 4 in, Overall Width 23 3/4 in, Compatible Conduit Trade Size 3 1/2 in, Outside Diameter 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.