3-1/2" Rad 36 EMT Elbow
Mfr # 877086
Zoro # G416664749
product price: $442.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Trade Size
3 1/2 in
Standards
ANSI C80.3, UL 797
Compatible Conduit Type
EMT
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
877086
Zoro #
G416664749
UPC #
091111021138
Country of Origin
United States
Dimensions
Trade Size
3 1/2 in
Outside Diameter
4 in
Overall Length
23 3/4 in
Overall Width
23 3/4 in
Compatible Conduit Trade Size
3 1/2 in
Overall Height
4 in
Elbow Radius
36 in
Details
Material
Steel
Standards
ANSI C80.3, UL 797
Compatible Conduit Type
EMT
Finish
Galvanized
For Use With
EMT Conduit
Elbow Angle
90 Degrees
Item
EMT Elbow
For Conduit Type
EMT
Description
EMT Elbow, Steel, Trade Size 3 1/2 in, Overall Length 23 3/4 in, Finish Galvanized, Compatible Conduit Type EMT, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.3, UL 797, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius 36 in, Overall Height 4 in, Overall Width 23 3/4 in, Compatible Conduit Trade Size 3 1/2 in, Outside Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.