Zoro Homepage

3" EMT Elbow 11-1/4 Degrees

  • Mfr # 877065

  • Zoro # G416664770


product price: $61.15
/ea

Key Features

For Conduit Type
EMT
Trade Size
3 in
For Use With
EMT Conduit
Elbow Angle
11.3 Degrees
Outside Diameter
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877065
Zoro #
G416664770
UPC #
091111020889
Country of Origin
United States

Dimensions

Trade Size
3 in
Outside Diameter
3.5 in
Overall Width
4 3/8 in
Overall Length
23 1/2 in
Compatible Conduit Trade Size
3 in
Overall Height
3 1/2 in
Elbow Radius
13 in

Details

For Conduit Type
EMT
For Use With
EMT Conduit
Elbow Angle
11.3 Degrees
Finish
Galvanized
Material
Steel
Item
EMT Elbow
Compatible Conduit Type
EMT
Standards
ANSI C80.3, UL 797

Description

EMT Elbow, Steel, Trade Size 3 in, Overall Length 23 1/2 in, Finish Galvanized, Compatible Conduit Type EMT, Elbow Angle 11.3 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.3, UL 797, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius 13 in, Overall Height 3 1/2 in, Overall Width 4 3/8 in, Compatible Conduit Trade Size 3 in, Outside Diameter 3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.