Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" EMT Elbow 15 Degrees

  • Mfr # 877055

  • Zoro # G416664794


product price: $61.15
/ea

Key Features

For Conduit Type
EMT
Overall Width
4 5/8 in
Overall Length
23 5/8 in
Outside Diameter
3.5 in
Trade Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877055
Zoro #
G416664794
UPC #
091111020780
Country of Origin
United States

Dimensions

Overall Width
4 5/8 in
Overall Length
23 5/8 in
Outside Diameter
3.5 in
Trade Size
3 in
Overall Height
3 1/2 in
Compatible Conduit Trade Size
3 in
Elbow Radius
13 in

Details

For Conduit Type
EMT
Material
Steel
Finish
Galvanized
Elbow Angle
15 Degrees
Item
EMT Elbow
Standards
ANSI C80.3, UL 797
For Use With
EMT Conduit
Compatible Conduit Type
EMT

Description

EMT Elbow, Steel, Trade Size 3 in, Overall Length 23 5/8 in, Finish Galvanized, Compatible Conduit Type EMT, Elbow Angle 15 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.3, UL 797, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius 13 in, Overall Height 3 1/2 in, Overall Width 4 5/8 in, Compatible Conduit Trade Size 3 in, Outside Diameter 3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.