Zoro Homepage

3" EMT Elbow 30 Degrees

  • Mfr # 877035

  • Zoro # G116664742


product price: $61.15
/ea

Key Features

Compatible Conduit Type
EMT
Compatible Conduit Trade Size
3 in
Elbow Angle
30 Degrees
Material
Steel
Overall Width
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877035
Zoro #
G116664742
UPC #
091111020582
Country of Origin
United States

Dimensions

Compatible Conduit Trade Size
3 in
Overall Width
7 1/4 in
Overall Height
3 1/2 in
Outside Diameter
3.5 in
Trade Size
3 in
Overall Length
22 3/8 in
Elbow Radius
13 in

Details

Item
EMT Elbow
Compatible Conduit Type
EMT
Elbow Angle
30 Degrees
Material
Steel
For Conduit Type
EMT
For Use With
EMT Conduit
Finish
Galvanized
Standards
ANSI C80.3, UL 797

Description

EMT Elbow, Steel, Trade Size 3 in, Overall Length 22 3/8 in, Finish Galvanized, Compatible Conduit Type EMT, Elbow Angle 30 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.3, UL 797, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius 13 in, Overall Height 3 1/2 in, Overall Width 7 1/4 in, Compatible Conduit Trade Size 3 in, Outside Diameter 3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.