3" GRC Elbow 15 Degrees
Mfr # 876824
Zoro # G916664881
product price: $65.15
/eaKey Features
Compatible Conduit Type
Rigid Conduit
Outside Diameter
3.5 in
Finish
Galvanized
Trade Size
3 in
For Conduit Type
Rigid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
876824
Zoro #
G916664881
UPC #
091111003806
Country of Origin
China
Dimensions
Outside Diameter
3.5 in
Trade Size
3 in
Overall Width
3 7/8 in
Overall Height
3 1/2 in
Compatible Conduit Trade Size
3 in
Overall Length
17 1/2 in
Elbow Radius
13 in
Details
Compatible Conduit Type
Rigid Conduit
Finish
Galvanized
For Conduit Type
Rigid
For Use With
Rigid Conduit
Item
Rigid Elbow
Elbow Angle
15 Degrees
Material
Steel
Description
Rigid Elbow, Steel, Trade Size 3 in, Overall Length 17 1/2 in, Finish Galvanized, Compatible Conduit Type Rigid Conduit, Elbow Angle 15 Degrees , Conduit Fitting Type Elbow, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 13 in, Overall Height 3 1/2 in, Overall Width 3 7/8 in, Compatible Conduit Trade Size 3 in, Outside Diameter 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.