Zoro Homepage

3" GRC Elbow 30 Degrees

  • Mfr # 876800

  • Zoro # G416664862


product price: $65.15
/ea

Key Features

Overall Length
20 1/2 in
Overall Width
6 3/4 in
Overall Height
3 1/2 in
For Conduit Type
Rigid
Compatible Conduit Trade Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876800
Zoro #
G416664862
UPC #
091111001536
Country of Origin
China

Dimensions

Overall Length
20 1/2 in
Overall Width
6 3/4 in
Overall Height
3 1/2 in
Compatible Conduit Trade Size
3 in
Outside Diameter
3.5 in
Trade Size
3 in
Elbow Radius
13 in

Details

For Conduit Type
Rigid
Item
Rigid Elbow
For Use With
Rigid Conduit
Compatible Conduit Type
Rigid Conduit
Material
Steel
Finish
Galvanized
Elbow Angle
30 Degrees

Description

Rigid Elbow, Steel, Trade Size 3 in, Overall Length 20 1/2 in, Finish Galvanized, Compatible Conduit Type Rigid Conduit, Elbow Angle 30 Degrees , Conduit Fitting Type Elbow, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 13 in, Overall Height 3 1/2 in, Overall Width 6 3/4 in, Compatible Conduit Trade Size 3 in, Outside Diameter 3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.