3" Rad 30 GRC Elbow
Mfr # 876872
Zoro # G516664830
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Elbow Angle
90 Degrees
Material
Steel
Finish
Galvanized
For Conduit Type
Rigid
For Use With
Rigid Conduit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
876872
Zoro #
G516664830
UPC #
091111002861
Country of Origin
China
Dimensions
Outside Diameter
3.5 in
Trade Size
3 in
Compatible Conduit Trade Size
3 in
Elbow Radius
30 in
Overall Length
22 3/8 in
Details
Elbow Angle
90 Degrees
Material
Steel
Finish
Galvanized
For Conduit Type
Rigid
For Use With
Rigid Conduit
Item
Rigid Elbow
Compatible Conduit Type
Rigid Conduit
Description
Rigid Elbow, Steel, Trade Size 3 in, Overall Length 22 3/8 in, Finish Galvanized, Compatible Conduit Type Rigid Conduit, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 30 in, Compatible Conduit Trade Size 3 in, Outside Diameter 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.