Zoro Homepage

4" EMT Elbow 11-1/4 Degrees

  • Mfr # 877067

  • Zoro # G916664720


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Outside Diameter
4.5 in
For Conduit Type
EMT
For Use With
EMT Conduit
Overall Height
4 1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877067
Zoro #
G916664720
UPC #
091111020902
Country of Origin
United States

Dimensions

Outside Diameter
4.5 in
Overall Height
4 1/2 in
Compatible Conduit Trade Size
4 in
Overall Length
30 in
Overall Width
5 in
Trade Size
4 in
Elbow Radius
16 in

Details

For Conduit Type
EMT
For Use With
EMT Conduit
Material
Steel
Standards
ANSI C80.3, UL 797
Finish
Galvanized
Elbow Angle
11.3 Degrees
Item
EMT Elbow
Compatible Conduit Type
EMT

Description

EMT Elbow, Steel, Trade Size 4 in, Overall Length 30 in, Finish Galvanized, Compatible Conduit Type EMT, Elbow Angle 11.3 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.3, UL 797, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius 16 in, Overall Height 4 1/2 in, Overall Width 5 in, Compatible Conduit Trade Size 4 in, Outside Diameter 4.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.