Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" EMT Elbow 30 Degrees

  • Mfr # 877037

  • Zoro # G616664747


product price: $96.69
/ea
Free Shipping & Returns

Key Features

For Conduit Type
EMT
Compatible Conduit Trade Size
4 in
Elbow Angle
30 Degrees
Material
Steel
Standards
ANSI C80.3, UL 797
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877037
Zoro #
G616664747
UPC #
091111020605
Country of Origin
United States

Dimensions

Compatible Conduit Trade Size
4 in
Overall Width
9 1/4 in
Trade Size
4 in
Outside Diameter
4.5 in
Overall Height
4 1/2 in
Overall Length
28 1/2 in
Elbow Radius
16 in

Details

For Conduit Type
EMT
Elbow Angle
30 Degrees
Material
Steel
Standards
ANSI C80.3, UL 797
Finish
Galvanized
For Use With
EMT Conduit
Compatible Conduit Type
EMT
Item
EMT Elbow

Description

EMT Elbow, Steel, Trade Size 4 in, Overall Length 28 1/2 in, Finish Galvanized, Compatible Conduit Type EMT, Elbow Angle 30 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.3, UL 797, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius 16 in, Overall Height 4 1/2 in, Overall Width 9 1/4 in, Compatible Conduit Trade Size 4 in, Outside Diameter 4.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.