4" GRC Elbow 15 Degrees
Mfr # 876826
Zoro # G916664805
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Trade Size
4 in
Elbow Angle
15 Degrees
Overall Width
5 1/8 in
For Use With
Rigid Conduit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
876826
Zoro #
G916664805
UPC #
091111003820
Country of Origin
China
Dimensions
Trade Size
4 in
Overall Width
5 1/8 in
Overall Length
23 7/8 in
Compatible Conduit Trade Size
4 in
Outside Diameter
4.5 in
Overall Height
4 1/2 in
Elbow Radius
16 in
Details
Material
Steel
Item
Rigid Elbow
Elbow Angle
15 Degrees
For Use With
Rigid Conduit
Finish
Galvanized
Compatible Conduit Type
Rigid Conduit
For Conduit Type
Rigid
Description
Rigid Elbow, Steel, Trade Size 4 in, Overall Length 23 7/8 in, Finish Galvanized, Compatible Conduit Type Rigid Conduit, Elbow Angle 15 Degrees , Conduit Fitting Type Elbow, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 16 in, Overall Height 4 1/2 in, Overall Width 5 1/8 in, Compatible Conduit Trade Size 4 in, Outside Diameter 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.