Zoro Homepage

4" GRC Elbow 30 Degrees

  • Mfr # 876802

  • Zoro # G816664837


product price: $106.99
/ea
Free Shipping & Returns

Key Features

For Conduit Type
Rigid
Trade Size
4 in
For Use With
Rigid Conduit
Compatible Conduit Type
Rigid Conduit
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876802
Zoro #
G816664837
UPC #
091111001550
Country of Origin
China

Dimensions

Trade Size
4 in
Overall Height
4 1/2 in
Overall Width
9 in
Outside Diameter
4.5 in
Compatible Conduit Trade Size
4 in
Overall Length
27 5/8 in
Elbow Radius
16 in

Details

For Conduit Type
Rigid
For Use With
Rigid Conduit
Compatible Conduit Type
Rigid Conduit
Finish
Galvanized
Elbow Angle
30 Degrees
Material
Steel
Item
Rigid Elbow

Description

Rigid Elbow, Steel, Trade Size 4 in, Overall Length 27 5/8 in, Finish Galvanized, Compatible Conduit Type Rigid Conduit, Elbow Angle 30 Degrees , Conduit Fitting Type Elbow, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 16 in, Overall Height 4 1/2 in, Overall Width 9 in, Compatible Conduit Trade Size 4 in, Outside Diameter 4.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.