Zoro Homepage

4" Rad 30 EMT Elbow

  • Mfr # 877089

  • Zoro # G616664778


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Elbow Angle
90 Degrees
Material
Steel
Outside Diameter
4.5 in
Compatible Conduit Type
EMT
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877089
Zoro #
G616664778
UPC #
091111021060
Country of Origin
United States

Dimensions

Outside Diameter
4.5 in
Overall Length
25 5/8 in
Trade Size
4 in
Compatible Conduit Trade Size
4 in
Overall Width
25 5/8 in
Overall Height
4 1/2 in
Elbow Radius
30 in

Details

Item
EMT Elbow
Elbow Angle
90 Degrees
Material
Steel
Compatible Conduit Type
EMT
Finish
Galvanized
Standards
ANSI C80.3, UL 797
For Use With
EMT Conduit
For Conduit Type
EMT

Description

EMT Elbow, Steel, Trade Size 4 in, Overall Length 25 5/8 in, Finish Galvanized, Compatible Conduit Type EMT, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.3, UL 797, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius 30 in, Overall Height 4 1/2 in, Overall Width 25 5/8 in, Compatible Conduit Trade Size 4 in, Outside Diameter 4.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.