Zoro Homepage

4" Rad 30 GRC Elbow

  • Mfr # 876884

  • Zoro # G316664801


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Compatible Conduit Type
Rigid Conduit
Compatible Conduit Trade Size
4 in
For Conduit Type
Rigid
For Use With
Rigid Conduit
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876884
Zoro #
G316664801
UPC #
091111002885
Country of Origin
China

Dimensions

Compatible Conduit Trade Size
4 in
Outside Diameter
4.5 in
Trade Size
4 in
Overall Length
28 1/2 in
Elbow Radius
30 in

Details

Compatible Conduit Type
Rigid Conduit
Item
Rigid Elbow
For Conduit Type
Rigid
For Use With
Rigid Conduit
Finish
Galvanized
Material
Steel
Elbow Angle
90 Degrees

Description

Rigid Elbow, Steel, Trade Size 4 in, Overall Length 28 1/2 in, Finish Galvanized, Compatible Conduit Type Rigid Conduit, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 30 in, Compatible Conduit Trade Size 4 in, Outside Diameter 4.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.