Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Aluminum Rigid Elbow 45 Degrees

  • Mfr # 119372

  • Zoro # G316664788


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Elbow Angle
45 Degrees
Trade Size
5 in
Finish
Alloy
Overall Length
38 3/8 in
Elbow Radius
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119372
Zoro #
G316664788
UPC #
091111369278
Country of Origin
United States

Dimensions

Trade Size
5 in
Overall Length
38 3/8 in
Elbow Radius
24 in

Details

Item
Metallic Conduit Fitting
Elbow Angle
45 Degrees
Finish
Alloy
Material
Aluminum

Description

Metallic Conduit Fitting, Aluminum, Trade Size 5 in, Overall Length 38 3/8 in, Finish Alloy, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Elbow Radius 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.