Zoro Homepage

5" GRC Elbow 11-1/4 Degrees

  • Mfr # 880150

  • Zoro # G216664895


product price: $275.99
/ea
Free Shipping & Returns

Key Features

For Use With
Rigid Conduit
Overall Length
28 1/2 in
Finish
Galvanized
Trade Size
5 in
Compatible Conduit Type
Rigid Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880150
Zoro #
G216664895
UPC #
091111360244
Country of Origin
China

Dimensions

Overall Length
28 1/2 in
Trade Size
5 in
Overall Height
5 17/32 in
Overall Width
5 1/4 in
Outside Diameter
5.56 in
Compatible Conduit Trade Size
5 in
Elbow Radius
24 in

Details

For Use With
Rigid Conduit
Finish
Galvanized
Item
Rigid Elbow
Compatible Conduit Type
Rigid Conduit
For Conduit Type
Rigid
Elbow Angle
11.3 Degrees
Material
Steel

Description

Rigid Elbow, Steel, Trade Size 5 in, Overall Length 28 1/2 in, Finish Galvanized, Compatible Conduit Type Rigid Conduit, Elbow Angle 11.3 Degrees , Conduit Fitting Type Elbow, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 24 in, Overall Height 5 17/32 in, Overall Width 5 1/4 in, Compatible Conduit Trade Size 5 in, Outside Diameter 5.56 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.