Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" GRC Elbow 15 Degrees

  • Mfr # 876827

  • Zoro # G616664891


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Compatible Conduit Trade Size
5 in
Compatible Conduit Type
Rigid Conduit
Trade Size
5 in
Overall Length
30 1/4 in
Overall Width
6 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876827
Zoro #
G616664891
UPC #
091111003837
Country of Origin
China

Dimensions

Compatible Conduit Trade Size
5 in
Trade Size
5 in
Overall Length
30 1/4 in
Overall Width
6 13/32 in
Outside Diameter
5.56 in
Overall Height
5 17/32 in
Elbow Radius
24 in

Details

Compatible Conduit Type
Rigid Conduit
Item
Rigid Elbow
For Use With
Rigid Conduit
For Conduit Type
Rigid
Elbow Angle
15 Degrees
Finish
Galvanized
Material
Steel

Description

Rigid Elbow, Steel, Trade Size 5 in, Overall Length 30 1/4 in, Finish Galvanized, Compatible Conduit Type Rigid Conduit, Elbow Angle 15 Degrees , Conduit Fitting Type Elbow, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 24 in, Overall Height 5 17/32 in, Overall Width 6 13/32 in, Compatible Conduit Trade Size 5 in, Outside Diameter 5.56 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.