Zoro Homepage

5" GRC Elbow 30 Degrees

  • Mfr # 876803

  • Zoro # G816664806


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Trade Size
5 in
Compatible Conduit Type
Rigid Conduit
For Conduit Type
Rigid
Overall Width
11 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876803
Zoro #
G816664806
UPC #
091111001567
Country of Origin
China

Dimensions

Trade Size
5 in
Overall Width
11 29/32 in
Outside Diameter
5.56 in
Overall Height
5 17/32 in
Overall Length
36 21/32 in
Compatible Conduit Trade Size
5 in
Elbow Radius
24 in

Details

Material
Steel
Compatible Conduit Type
Rigid Conduit
Item
Rigid Elbow
For Conduit Type
Rigid
Finish
Galvanized
Elbow Angle
30 Degrees
For Use With
Rigid Conduit

Description

Rigid Elbow, Steel, Trade Size 5 in, Overall Length 36 21/32 in, Finish Galvanized, Compatible Conduit Type Rigid Conduit, Elbow Angle 30 Degrees , Conduit Fitting Type Elbow, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 24 in, Overall Height 5 17/32 in, Overall Width 11 29/32 in, Compatible Conduit Trade Size 5 in, Outside Diameter 5.56 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.