Zoro Homepage

5" GRC Elbow 45 Degrees

  • Mfr # 876791

  • Zoro # G416664893


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 17/32 in
For Conduit Type
Rigid
Elbow Angle
45 Degrees
Outside Diameter
5.56 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876791
Zoro #
G416664893
UPC #
091111001925
Country of Origin
China

Dimensions

Overall Height
5 17/32 in
Outside Diameter
5.56 in
Overall Length
17 21/32 in
Compatible Conduit Trade Size
5 in
Trade Size
5 in
Overall Width
20 21/32 in
Elbow Radius
24 in

Details

For Conduit Type
Rigid
Elbow Angle
45 Degrees
Material
Steel
Standards
ANSI C80.1, cULus, UL 6
Compatible Conduit Type
Rigid Conduit
Finish
Galvanized
For Use With
Rigid Conduit
Item
Rigid Elbow
Connection Orientation
Straight

Description

Rigid Elbow, Steel, Trade Size 5 in, Overall Length 17 21/32 in, Finish Galvanized, Compatible Conduit Type Rigid Conduit, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.1, cULus, UL 6, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 24 in, Overall Height 5 17/32 in, Overall Width 20 21/32 in, Compatible Conduit Trade Size 5 in, Connection Orientation Straight, Outside Diameter 5.56 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.