Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Rad 30 GRC Elbow

  • Mfr # 876889

  • Zoro # G016664774


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Elbow Radius
30 in
Finish
Galvanized
Overall Length
28 1/2 in
Elbow Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876889
Zoro #
G016664774
UPC #
091111002908
Country of Origin
China

Dimensions

Elbow Radius
30 in
Overall Length
28 1/2 in
Trade Size
4 in

Details

Item
Rigid Elbow
Material
Steel
Finish
Galvanized
Elbow Angle
30 Degrees

Description

Rigid Elbow, Steel, Trade Size 4 in, Overall Length 28 1/2 in, Finish Galvanized, Elbow Angle 30 Degrees , Conduit Fitting Type Elbow, Elbow Radius 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.