Zoro Homepage

6" Aluminum Rigid Elbow 45 Degrees

  • Mfr # 119373

  • Zoro # G916664768


product price: $1,076.99
/ea
Free Shipping & Returns

Key Features

Elbow Angle
45 Degrees
Trade Size
6 in
Elbow Radius
30 in
Overall Length
46 3/8 in
Finish
Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119373
Zoro #
G916664768
UPC #
091111369285
Country of Origin
United States

Dimensions

Trade Size
6 in
Elbow Radius
30 in
Overall Length
46 3/8 in

Details

Item
Metallic Conduit Fitting
Elbow Angle
45 Degrees
Finish
Alloy
Material
Aluminum

Description

Metallic Conduit Fitting, Aluminum, Trade Size 6 in, Overall Length 46 3/8 in, Finish Alloy, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Elbow Radius 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.