6" GRC Elbow 11-1/4 Degrees
Mfr # 880152
Zoro # G416664855
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Compatible Conduit Trade Size
6 in
Finish
Galvanized
Overall Length
32 1/32 in
Material
Steel
For Conduit Type
Rigid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880152
Zoro #
G416664855
UPC #
091111360251
Country of Origin
China
Dimensions
Compatible Conduit Trade Size
6 in
Overall Length
32 1/32 in
Overall Width
6 3/16 in
Trade Size
6 in
Outside Diameter
6.62 in
Overall Height
6 5/8 in
Elbow Radius
30 in
Details
Finish
Galvanized
Material
Steel
For Conduit Type
Rigid
For Use With
Rigid Conduit
Item
Rigid Elbow
Compatible Conduit Type
Rigid Conduit
Elbow Angle
11.3 Degrees
Description
Rigid Elbow, Steel, Trade Size 6 in, Overall Length 32 1/32 in, Finish Galvanized, Compatible Conduit Type Rigid Conduit, Elbow Angle 11.3 Degrees , Conduit Fitting Type Elbow, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 30 in, Overall Height 6 5/8 in, Overall Width 6 3/16 in, Compatible Conduit Trade Size 6 in, Outside Diameter 6.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.