6" GRC Elbow 15 Degrees
Mfr # 876828
Zoro # G316664849
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Overall Length
34 25/32 in
Trade Size
6 in
Overall Width
6 3/16 in
Compatible Conduit Trade Size
6 in
For Use With
Rigid Conduit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
876828
Zoro #
G316664849
UPC #
091111003844
Country of Origin
China
Dimensions
Overall Length
34 25/32 in
Trade Size
6 in
Overall Width
6 3/16 in
Compatible Conduit Trade Size
6 in
Overall Height
6 5/8 in
Outside Diameter
6.62 in
Elbow Radius
30 in
Details
Item
Rigid Elbow
For Use With
Rigid Conduit
Compatible Conduit Type
Rigid Conduit
Material
Steel
Elbow Angle
15 Degrees
For Conduit Type
Rigid
Finish
Galvanized
Description
Rigid Elbow, Steel, Trade Size 6 in, Overall Length 34 25/32 in, Finish Galvanized, Compatible Conduit Type Rigid Conduit, Elbow Angle 15 Degrees , Conduit Fitting Type Elbow, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 30 in, Overall Height 6 5/8 in, Overall Width 6 3/16 in, Compatible Conduit Trade Size 6 in, Outside Diameter 6.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.