6" GRC Elbow 30 Degrees
Mfr # 876804
Zoro # G716664777
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Overall Length
40 17/32 in
Compatible Conduit Trade Size
6 in
For Conduit Type
Rigid
Overall Width
40 17/32 in
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
876804
Zoro #
G716664777
UPC #
091111001574
Country of Origin
China
Dimensions
Overall Length
40 17/32 in
Compatible Conduit Trade Size
6 in
Overall Width
40 17/32 in
Overall Height
6 5/8 in
Outside Diameter
6.62 in
Trade Size
6 in
Elbow Radius
30 in
Details
Item
Rigid Elbow
For Conduit Type
Rigid
Finish
Galvanized
Elbow Angle
30 Degrees
Compatible Conduit Type
Rigid Conduit
For Use With
Rigid Conduit
Material
Steel
Description
Rigid Elbow, Steel, Trade Size 6 in, Overall Length 40 17/32 in, Finish Galvanized, Compatible Conduit Type Rigid Conduit, Elbow Angle 30 Degrees , Conduit Fitting Type Elbow, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 30 in, Overall Height 6 5/8 in, Overall Width 40 17/32 in, Compatible Conduit Trade Size 6 in, Outside Diameter 6.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.