Zoro Homepage

Conduit Fitting 22.5 Deg Elbow, 3-1/2 in, Threaded, Steel, Galvanized, Silver

  • Mfr # 876813

  • Zoro # G0363286


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
22.5 Deg Elbow
Trade Size
3-1/2 in
Connection Type
Threaded
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876813
Zoro #
G0363286
UPC #
847656050450
Country of Origin
China

Dimensions

Trade Size
3-1/2 in
Overall Length
37 in
Outside Dia.
4 in
Compatible Conduit Trade Size
3 1/2 in
Outside Diameter
4 in
Overall Height
4 in
Overall Width
5 3/8 in

Details

Item
Conduit Fitting
Conduit Fitting Type
22.5 Deg Elbow
Connection Type
Threaded
Material
Steel
Finish
Galvanized
Color
Silver
Standards
ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL
Connector Type
22 Degrees
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
For Use With
GRC Conduit, IMC
For Conduit Type
GRC, IMC
Connection Orientation
22 1/2 Degrees
Compatible Conduit Type
GRC Conduit, IMC
Elbow Angle
22.5 Degrees

Description

Elbow,3-1/2 in.,22-1/2 Degree,GRC, Steel, Trade Size 3 1/2 in, Overall Length 22 in, Finish Galvanized, Compatible Conduit Type GRC Conduit, IMC, Elbow Angle 22.5 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL, For Use With GRC Conduit, IMC, For Conduit Type GRC, IMC, Overall Height 4 in, Overall Width 5 3/8 in, Compatible Conduit Trade Size 3 1/2 in, Connection Orientation 22 1/2 Degrees , Connection Type Threaded, Outside Diameter 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.