Conduit Fitting 22.5 Deg Elbow, 4 in, Threaded, Steel, Galvanized, Silver
Mfr # 876814
Zoro # G0363137
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
22.5 Deg Elbow
Trade Size
4 in
Connection Type
Threaded
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
876814
Zoro #
G0363137
UPC #
847656050467
Country of Origin
China
Dimensions
Trade Size
4 in
Overall Length
39.3 in
Thickness
0.474 in
Outside Dia.
4-1/2 in
Inside Dia.
4.026 in
Overall Height
4 1/2 in
Outside Diameter
4.5 in
Overall Width
7 in
Compatible Conduit Trade Size
4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
22.5 Deg Elbow
Connection Type
Threaded
Material
Steel
Finish
Galvanized
Color
Silver
For Use With
GRC Conduit, IMC
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
For Conduit Type
GRC, IMC
Standards
ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL
Connector Type
22 Degrees
Elbow Angle
22.5 Degrees
Compatible Conduit Type
GRC Conduit, IMC
Connection Orientation
22 1/2 Degrees
Description
Elbow,4 in.,22-1/2 Degree,GRC, Steel, Trade Size 4 in, Overall Length 26 in, Finish Galvanized, Compatible Conduit Type GRC Conduit, IMC, Elbow Angle 22.5 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL, For Use With GRC Conduit, IMC, For Conduit Type GRC, IMC, Overall Height 4 1/2 in, Overall Width 7 in, Compatible Conduit Trade Size 4 in, Connection Orientation 22 1/2 Degrees , Connection Type Threaded, Outside Diameter 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.