Zoro Homepage

Conduit Fitting 22.5 Deg Elbow, 5 in, Threaded, Steel, Galvanized, Silver

  • Mfr # 876815

  • Zoro # G0362437


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
22.5 Deg Elbow
Trade Size
5 in
Connection Type
Threaded
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876815
Zoro #
G0362437
UPC #
847656050474
Country of Origin
China

Dimensions

Trade Size
5 in
Overall Length
60 in
Outside Dia.
5.563 in
Thickness
0.490 in
Inside Dia.
5.073 in
Outside Diameter
5.56 in
Overall Height
5 17/32 in
Compatible Conduit Trade Size
5 in
Overall Width
9 5/32 in

Details

Item
Conduit Fitting
Conduit Fitting Type
22.5 Deg Elbow
Connection Type
Threaded
Material
Steel
Finish
Galvanized
Color
Silver
Connector Type
22 Degrees
Standards
ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL
For Use With
GRC Conduit, IMC
For Conduit Type
GRC, IMC
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Elbow Angle
22.5 Degrees
Connection Orientation
22 1/2 Degrees
Compatible Conduit Type
GRC Conduit, IMC

Description

Elbow,5 in.,22-1/2 Degree,GRC, Steel, Trade Size 5 in, Overall Length 35 in, Finish Galvanized, Compatible Conduit Type GRC Conduit, IMC, Elbow Angle 22.5 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL, For Use With GRC Conduit, IMC, For Conduit Type GRC, IMC, Overall Height 5 17/32 in, Overall Width 9 5/32 in, Compatible Conduit Trade Size 5 in, Connection Orientation 22 1/2 Degrees , Connection Type Threaded, Outside Diameter 5.56 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.