Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting 45 Deg Elbow, 1-1/2 in, Threaded, Steel, Galvanized, Silver

  • Mfr # 876785

  • Zoro # G0364659


product price: $32.49
/ea

Key Features

Conduit Fitting Type
45 Deg Elbow
Trade Size
1-1/2 in
Connection Type
Threaded
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876785
Zoro #
G0364659
UPC #
847656050290
Country of Origin
China

Dimensions

Trade Size
1-1/2 in
Overall Length
20.3 in
Outside Dia.
1.900 in
Thickness
0.290 in
Inside Dia.
1.610 in
Wall Thickness (in)
0.138
Outside Diameter (in)
1.9
Bend Radius
8-1/4
Elbow Radius
8 1/4 in
Overall Height
1 7/8 in
Overall Width
5 11/16 in
Outside Diameter
1.9 in
Compatible Conduit Trade Size
1 1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
45 Deg Elbow
Connection Type
Threaded
Material
Steel
Finish
Galvanized
Color
Silver
Connector Type
45 Degrees
For Use With
GRC Conduit, IMC
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
For Conduit Type
GRC, IMC
Standards
ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL
Features
45° Galvanized Rigid Steel Conduit Elbows; 90° Galvanized Rigid Steel Conduit Elbows; Large Radius 90° Galvanized Rigid Steel Conduit Elbows; Fits IMC and GRC Conduits, Couplings and Nipples; Available in trade sizes 1/2" to 5"
DIM B
11.375
Gauge
9
Material Coating
Hot Dip Galvanized
Angle
45
DIM C
4.75
DIM A
8-1/4
DIM D
3.25
Compatible Conduit Type
GRC Conduit, IMC
Weight
3.29 lb
Elbow Angle
45 Degrees
Connection Orientation
45 Degrees

Description

Elbow,1-1/2 in.,45 Degree,GRC, Steel, Trade Size 1 1/2 in, Overall Length 12 in, Finish Galvanized, Compatible Conduit Type GRC Conduit, IMC, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL, For Use With GRC Conduit, IMC, For Conduit Type GRC, IMC, Elbow Radius 8 1/4 in, Overall Height 1 7/8 in, Overall Width 5 11/16 in, Weight 3.29 lb, Compatible Conduit Trade Size 1 1/2 in, Connection Orientation 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.