Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting 45 Deg Elbow, 3-1/2 in, Threaded, Steel, Galvanized, Silver

  • Mfr # 876789

  • Zoro # G0363295


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
45 Deg Elbow
Trade Size
3-1/2 in
Connection Type
Threaded
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876789
Zoro #
G0363295
UPC #
847656050337
Country of Origin
China

Dimensions

Trade Size
3-1/2 in
Overall Length
37 in
Outside Dia.
4 in
Wall Thickness (in)
0.215
Bend Radius
15
Outside Diameter (in)
4
Overall Height
4 in
Elbow Radius
15 in
Outside Diameter
4 in
Compatible Conduit Trade Size
3 1/2 in
Overall Width
11 3/8 in

Details

Item
Conduit Fitting
Conduit Fitting Type
45 Deg Elbow
Connection Type
Threaded
Material
Steel
Finish
Galvanized
Color
Silver
Connector Type
45 Degrees
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
For Use With
GRC Conduit, IMC
Standards
ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL
For Conduit Type
GRC, IMC
Features
45° Galvanized Rigid Steel Conduit Elbows; 90° Galvanized Rigid Steel Conduit Elbows; Large Radius 90° Galvanized Rigid Steel Conduit Elbows; Fits IMC and GRC Conduits, Couplings and Nipples; Available in trade sizes 1/2" to 5"
DIM C
9.375
Angle
45
DIM D
7.125
DIM B
22.75
DIM A
15
Gauge
5
Material Coating
Hot Dip Galvanized
Weight
22 lb
Connection Orientation
45 Degrees
Elbow Angle
45 Degrees
Compatible Conduit Type
GRC Conduit, IMC

Description

Elbow,3-1/2 in.,45 Degree,GRC, Steel, Trade Size 3 1/2 in, Overall Length 25 in, Finish Galvanized, Compatible Conduit Type GRC Conduit, IMC, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL, For Use With GRC Conduit, IMC, For Conduit Type GRC, IMC, Elbow Radius 15 in, Overall Height 4 in, Overall Width 11 3/8 in, Weight 22 lb, Compatible Conduit Trade Size 3 1/2 in, Connection Orientation 45 Degrees , Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.