Zoro Homepage

Conduit Fitting 90 Deg Elbow, 1 in, Steel, Galvanized, Silver

  • Mfr # 877000

  • Zoro # G0364266


product price: $52.39
/ea

Key Features

Conduit Fitting Type
90 Deg Elbow
Trade Size
1 in
Material
Steel
Finish
Galvanized
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877000
Zoro #
G0364266
UPC #
847656050511
Country of Origin
China

Dimensions

Trade Size
1 in
Thickness
0.266 in
Inside Dia.
1.409 in
Outside Dia.
1.315 in
Outside Diameter (in)
1.315
Wall Thickness (in)
0.126
Bend Radius
5-3/4

Details

Item
Conduit Fitting
Conduit Fitting Type
90 Deg Elbow
Material
Steel
Finish
Galvanized
Color
Silver
Standards
UL6, ANSI C80.1
Application
Used In Stub Up Applications
Features
Can be used with GRC and IMC applications.; Available in 1/2" to 4" sizes.
DIM D
2.1875
Material Coating
Hot Dip Galvanized
DIM C
8.625
Gauge
10
Angle
90
DIM B
18
DIM E
12.5
DIM A
5-3/4

Description

Elbow,1 in.,90 Degree Yard,GRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.