Conduit Fitting 90 Deg Elbow, 3-1/2 in, Aluminum, Aluminum, Gray

  • Mfr # 732348

  • Zoro # G0362461


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Trade Size
3-1/2 in
Material
Aluminum
Finish
Aluminum
Color
Gray
Overall Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732348
Zoro #
G0362461
UPC #
847656056490
Country of Origin
United States

Dimensions

Trade Size
3-1/2 in
Overall Length
37 in
Outside Dia.
4 in
Outside Diameter (in)
4
Bend Radius
15

Details

Item
Conduit Fitting
Conduit Fitting Type
90 Deg Elbow
Material
Aluminum
Finish
Aluminum
Color
Gray
Standards
ANSI C80.5 WW-C-540c, ASTM B229
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Features
manufactured from high purity 6063 aluminum alloy, T-1 temper.
Material Type
Aluminum
Angle
90

Description

Elbow,3-1/2 in.,90 Degree,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.