Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting 90 Deg Elbow, 3-1/2 in, Threaded, Steel, Galvanized, Silver

  • Mfr # 876777

  • Zoro # G0363301


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
90 Deg Elbow
Trade Size
3-1/2 in
Connection Type
Threaded
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
876777
Zoro #
G0363301
UPC #
847656050214
Country of Origin
China

Dimensions

Trade Size
3-1/2 in
Overall Length
37 in
Outside Dia.
4 in
Outside Diameter (in)
4
Bend Radius
15
Wall Thickness (in)
0.215
Overall Height
4 in
Outside Diameter
4 in
Compatible Conduit Trade Size
3 1/2 in
Overall Width
23 3/4 in
Elbow Radius
15 in

Details

Item
Conduit Fitting
Conduit Fitting Type
90 Deg Elbow
Connection Type
Threaded
Material
Steel
Finish
Galvanized
Color
Silver
For Conduit Type
GRC, IMC
For Use With
GRC Conduit, IMC
Connector Type
90 Degrees
Standards
ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Type
Rigid
Features
45° Galvanized Rigid Steel Conduit Elbows; 90° Galvanized Rigid Steel Conduit Elbows; Large Radius 90° Galvanized Rigid Steel Conduit Elbows; Fits IMC and GRC Conduits, Couplings and Nipples; Available in trade sizes 1/2" to 5"
Gauge
5
Material Type
Steel
Material Coating
Hot Dip Galvanized
DIM D
6.75
Angle
90
DIM B
21.75
DIM A
15
Surface Finish
Hot Dipped Galvanized
DIM C
21.75
Connection Orientation
90 Degrees
Elbow Angle
90 Degrees
Weight
28.6 lb
Compatible Conduit Type
GRC Conduit, IMC

Description

Elbow,3-1/2 in.,90 Degree,GRC, Steel, Trade Size 3 1/2 in, Overall Length 24 in, Finish Galvanized, Compatible Conduit Type GRC Conduit, IMC, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL, For Use With GRC Conduit, IMC, For Conduit Type GRC, IMC, Elbow Radius 15 in, Overall Height 4 in, Overall Width 23 3/4 in, Weight 28.6 lb, Compatible Conduit Trade Size 3 1/2 in, Connection Orientation 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.