Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting 90 Deg Elbow, 3-1/2 in, Threaded, Steel, Galvanized, Silver

  • Mfr # 876881

  • Zoro # G0362367


product price: $637.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Conduit Fitting Type
90 Deg Elbow
Trade Size
3-1/2 in
Connection Type
Threaded
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876881
Zoro #
G0362367
UPC #
847656051037
Country of Origin
China

Dimensions

Trade Size
3-1/2 in
Bend Radius
48
Length
37 in
Outside Diameter
4 in
Outside Diameter (in)
4
Wall Thickness (in)
0.215
Compatible Conduit Trade Size
3 1/2 in
Elbow Radius
48 in

Details

Item
Conduit Fitting
Conduit Fitting Type
90 Deg Elbow
Connection Type
Threaded
Material
Steel
Finish
Galvanized
Color
Silver
Flexible Conduit Color
Silver
Standards
ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL
Liquid Tight Conduit Application
Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Metallic Conduit Type
Special Radius Conduit Elbow
For Conduit Type
GRC, IMC
Gauge
5
Surface Finish
Hot Dipped Galvanized
DIM B
60.25
DIM A
48
Fitting Type
Elbow
Application
Conductor Protection, Electrical Raceway
Angle
90
Features
45° Galvanized Rigid Steel Conduit Elbows; 90° Galvanized Rigid Steel Conduit Elbows; Large Radius 90° Galvanized Rigid Steel Conduit Elbows; Fits IMC and GRC Conduits, Couplings and Nipples; Available in trade sizes 1/2" to 5"
Material Coating
Hot Dip Galvanized
DIM D
12.25
For Use With
GRC Conduit, IMC
Connection Orientation
90 Degrees
Compatible Conduit Type
GRC Conduit, IMC
Weight
73.33 lb
Elbow Angle
90 Degrees

Description

90 Degree Sweep, Steel, Trade Size 3 1/2 in, Finish Galvanized, Compatible Conduit Type GRC Conduit, IMC, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL, For Use With GRC Conduit, IMC, For Conduit Type GRC, IMC, Elbow Radius 48 in, Weight 73.33 lb, Compatible Conduit Trade Size 3 1/2 in, Connection Orientation 90 Degrees , Connection Type Threaded, Outside Diameter 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.