Zoro Homepage

Conduit Fitting 90 Deg Elbow, 3 in, Aluminum, Galvanized, Gray

  • Mfr # 732347

  • Zoro # G0362769


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
90 Deg Elbow
Trade Size
3 in
Material
Aluminum
Finish
Galvanized
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732347
Zoro #
G0362769
UPC #
847656056483
Country of Origin
United States

Dimensions

Trade Size
3 in
Overall Length
32 in
Thickness
0.432 in
Outside Dia.
3-1/2 in
Inside Dia.
3.068 in
Outside Diameter (in)
3.5
Bend Radius
13

Details

Item
Conduit Fitting
Conduit Fitting Type
90 Deg Elbow
Material
Aluminum
Finish
Galvanized
Color
Gray
Standards
ANSI C80.5 WW-C-540c, ASTM B228
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Features
manufactured from high purity 6063 aluminum alloy, T-1 temper.
Angle
90
Material Type
Aluminum

Description

Elbow,3 in.,90 Degree,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.