Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting 90 Deg Elbow, 5 in, Threaded, Aluminum, Gray

  • Mfr # 732352

  • Zoro # G0361965


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Trade Size
5 in
Connection Type
Threaded
Material
Aluminum
Color
Gray
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732352
Zoro #
G0361965
UPC #
847656056513
Country of Origin
United States

Dimensions

Trade Size
5 in
Overall Length
60 in
Thickness
0.49 in
Inside Dia.
5.073 in
Outside Dia.
5.63 in
Outside Diameter (in)
5.563
Bend Radius
24
Compatible Conduit Trade Size
5 in
Outside Diameter
5.56 in

Details

Item
Conduit Fitting
Conduit Fitting Type
90 Deg Elbow
Connection Type
Threaded
Material
Aluminum
Color
Gray
For Use With
Rigid Conduit
For Conduit Type
Rigid
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Standards
UL Listed UL6A C80.5
Features
manufactured from high purity 6063 aluminum alloy, T-1 temper.
Material Type
Aluminum
Angle
90
Compatible Conduit Type
RMC
Elbow Angle
90 Degrees
Weight
4.79 lb
Connection Orientation
90 Degrees

Description

Elbow,5 in.,90 Degree,Aluminum, Aluminum, Trade Size 5 in, Compatible Conduit Type RMC, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards UL Listed UL6A C80.5, For Use With Rigid Conduit, For Conduit Type Rigid, Weight 4.79 lb, Compatible Conduit Trade Size 5 in, Connection Orientation 90 Degrees , Connection Type Threaded, Outside Diameter 5.56 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.