Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting 90 Deg Elbow, 6 in, Threaded, Steel, Galvanized, Silver

  • Mfr # 876780

  • Zoro # G0362227


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
90 Deg Elbow
Trade Size
6 in
Connection Type
Threaded
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876780
Zoro #
G0362227
UPC #
847656050245
Country of Origin
China

Dimensions

Trade Size
6 in
Overall Length
72.3 in
Thickness
0.532 in
Outside Dia.
6-5/8 in
Inside Dia.
6.093 IN
Outside Diameter (in)
6.625
Wall Thickness (in)
0.266
Bend Radius
30
Compatible Conduit Trade Size
6 in
Outside Diameter
6.62 in
Overall Height
6 5/8 in
Elbow Radius
30 in
Overall Width
44 25/32 in

Details

Item
Conduit Fitting
Conduit Fitting Type
90 Deg Elbow
Connection Type
Threaded
Material
Steel
Finish
Galvanized
Color
Silver
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
For Use With
GRC Conduit, IMC
Standards
ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL
Connector Type
90 Degrees
For Conduit Type
GRC, IMC
Type
Rigid
Features
45° Galvanized Rigid Steel Conduit Elbows; 90° Galvanized Rigid Steel Conduit Elbows; Large Radius 90° Galvanized Rigid Steel Conduit Elbows; Fits IMC and GRC Conduits, Couplings and Nipples; Available in trade sizes 1/2" to 5"
DIM C
41.5
Surface Finish
Hot Dipped Galvanized
DIM B
41.5
DIM D
11.5
DIM A
30
Gauge
2
Material Coating
Hot Dip Galvanized
Material Type
Steel
Angle
90
Compatible Conduit Type
GRC Conduit, IMC
Weight
119.6 lb
Connection Orientation
90 Degrees
Elbow Angle
90 Degrees

Description

Elbow,6 in.,90 Degree,GRC, Steel, Trade Size 6 in, Overall Length 45 in, Finish Galvanized, Compatible Conduit Type GRC Conduit, IMC, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL, For Use With GRC Conduit, IMC, For Conduit Type GRC, IMC, Elbow Radius 30 in, Overall Height 6 5/8 in, Overall Width 44 25/32 in, Weight 119.6 lb, Compatible Conduit Trade Size 6 in, Connection Orientation 90 Degrees , Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.