Conduit Fitting Nipple, 1-1/2 in, Aluminum, Galvanized, Gray
Mfr # 119322
Zoro # G0364500
product price: $16.49
/eaKey Features
Conduit Fitting Type
Nipple
Trade Size
1-1/2 in
Material
Aluminum
Finish
Galvanized
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
119322
Zoro #
G0364500
UPC #
847656058289
Country of Origin
United States
Dimensions
Trade Size
1-1/2 in
Overall Length
3-1/2 in
Outside Dia.
1.9 in
Inside Dia.
1.61 in
Thickness
0.29 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Nipple
Material
Aluminum
Finish
Galvanized
Color
Gray
Standards
UL6, ANSI C80.1
Application
Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Description
NPL Aluminum,1-1/2 in. x 3-1/2 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.