Zoro Homepage

Conduit Fitting Nipple, 1 in, Aluminum, Galvanized, Gray

  • Mfr # 119304

  • Zoro # G0365009


product price: $9.79
/ea

Key Features

Conduit Fitting Type
Nipple
Trade Size
1 in
Material
Aluminum
Finish
Galvanized
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119304
Zoro #
G0365009
UPC #
847656058135
Country of Origin
United States

Dimensions

Trade Size
1 in
Overall Length
3-1/2 in
Inside Dia.
1.049 in
Thickness
0.266 in
Outside Dia.
1.315 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Nipple
Material
Aluminum
Finish
Galvanized
Color
Gray
Standards
UL6A, ANSI 80.5
Application
Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings

Description

Nipple,1 in. x 3-1/2 in.,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.