Conduit Fitting Nipple, 1/2 in, Aluminum, Galvanized, Gray
Mfr # 119286
Zoro # G0365261
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Conduit Fitting Type
Nipple
Trade Size
1/2 in
Material
Aluminum
Finish
Galvanized
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
119286
Zoro #
G0365261
UPC #
847656057978
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Overall Length
3-1/2 in
Outside Dia.
1.05 in
Inside Dia.
0.824 in
Thickness
0.266 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Nipple
Material
Aluminum
Finish
Galvanized
Color
Gray
Standards
UL6A, ANSI 80.5
Application
Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Description
Nipple,1/2 in. x 3-1/2 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.